DRY GRAPHITE LUBE
893.555001
- UNSPSC 15121513
0893555001083 1
0893555001083 1
Delivery
In stock delivery from our warehouses.
Professional quality, fast dry film. Ozone Friendly.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.20 pieces in stock at Mississauga, ON as of 11:45 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 397 g |
| Case Quantity | 12 |
| EAN | 4056807126203 |
Applications
Door locks, engine assembly pre-lube, key barrels, power antennas, etc.
Instructions
Shake well before use. Spray at room temperature (21 °C / 70 °F). Remove dirt, grease and rust from surface. To prevent clogging after spraying, turn can upside down and press for 3 seconds.
Notices
Caution! Do not spray on paint work. If material comes in contact with paint finish, remove immediately